Shop BESTORQ
See all product information
Create Account
Timing Belt Model 465H531 465 in Effective length and 531 in Top Width
Mfr # 465H531
Zoro # G507421787
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Inside Length
46.5 in
Gearbelt Type
Timing Belt
Standards
RMA
Weight
6.72
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
465H531
Zoro #
G507421787
UPC #
-
Country of Origin
China
Dimensions
Inside Length
46.5 in
Belt Trade Size
H
Top Width
5.31 in
Pitch Length
46.5 in
Details
Gearbelt Type
Timing Belt
Standards
RMA
Weight
6.72
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
93
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
465H531
Item
Timing Belt
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.