Shop BESTORQ

Timing Belt Model 465L162 465 in Effective length and 162 in Top Width

  • Mfr # 465L162

  • Zoro # G707422966


product price:  $67.49
/ea

Key Features

Weight
0.88
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
46.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465L162
Zoro #
G707422966
UPC #
-
Country of Origin
China

Dimensions

Inside Length
46.5 in
Top Width
1.62 in
Pitch Length
46.5 in
Belt Trade Size
L

Details

Weight
0.88
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
465L162
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
124
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.