
Timing Belt Model 466MXL380 - 46.6 in Outside Length - 3.8 in Top Width
Mfr # 466MXL380
Zoro # G803630760
product price:Â $63.65
/eaKey Features
Top Width
3.8 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.4 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
466MXL380
Zoro #
G803630760
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.8 in
Height
0.044 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.4 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 46.6inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.