Shop BESTORQ
See all product information
Timing Belt Model 470-5M-400 - 18.5 in Outside Length - 15.75 in Top Width
Mfr # 470-5M-400
Zoro # G003631826
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Top Width
400 mm
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.11 in
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470-5M-400
Zoro #
G003631826
UPC #
-
Country of Origin
China
Dimensions
Top Width
400 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
470 mm
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Weight
3 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
94
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
470-5M-400
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.5inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.