Shop BESTORQ

Timing Belt Model 470-5M-600 - 18.5 in Outside Length - 23.62 in Top Width

  • Mfr # 470-5M-600

  • Zoro # G503631869


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Top Width
600 mm
Standards
RMA
Height
0.11 in
Application
Heavy Duty General Application
Weight
3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-5M-600
Zoro #
G503631869
UPC #
-
Country of Origin
China

Dimensions

Top Width
600 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
470 mm

Details

Standards
RMA
Application
Heavy Duty General Application
Weight
3 lbs.
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Pitch
5 mm
Number of Teeth
94
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Industry Number
470-5M-600
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 23.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.5inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.