Shop BESTORQ

Timing Belt Model 470XL069 47 in Effective length and 069 in Top Width

  • Mfr # 470XL069

  • Zoro # G607418342


product price:  $27.59
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
47 in
Standards
RMA
Weight
0.12
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470XL069
Zoro #
G607418342
UPC #
-
Country of Origin
China

Dimensions

Inside Length
47 in
Belt Trade Size
XL
Top Width
0.69 in
Pitch Length
47 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.12
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Industry Number
470XL069
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
235

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.