
Timing Belt Model 471-3M-700 - 18.54 in Outside Length - 27.56 in Top Width
Mfr # 471-3M-700
Zoro # G803633211
product price:Â $292.99
/ea
Free Shipping & Returns
Key Features
Top Width
700 mm
Height
0.09 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
471-3M-700
Zoro #
G803633211
UPC #
-
Country of Origin
China
Dimensions
Top Width
700 mm
Height
0.09 in
Pitch Length
471 mm
Belt Trade Size
3M
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
1.3 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Industry Number
471-3M-700
Pitch
3 mm
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
157
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 27.56 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.54inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.