Timing Belt Model 474-3M-600 - 18.66 in Outside Length - 23.62 in Top Width

  • Mfr # 474-3M-600

  • Zoro # G803633693


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Top Width
600 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.3 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474-3M-600
Zoro #
G803633693
UPC #
-
Country of Origin
China

Dimensions

Top Width
600 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
474 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.3 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Number of Teeth
158
Item
Timing Belt
Industry Number
474-3M-600
Maximum Operating Temperature
160 Degrees F
Pitch
3 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 23.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.66inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.