Shop BESTORQ
See all product information
Timing Belt Model 477-3M-50 - 18.78 in Outside Length - 1.97 in Top Width
Mfr # 477-3M-50
Zoro # G503634150
product price:Â $28.19
/eaKey Features
Top Width
50 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
477-3M-50
Zoro #
G503634150
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.09 in
Pitch Length
477 mm
Belt Trade Size
3M
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Weight
0 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
477-3M-50
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Number of Teeth
159
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.97 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.78inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.