Shop BESTORQ

Timing Belt Model 480L1487 48 in Effective length and 1487 in Top Width

  • Mfr # 480L1487

  • Zoro # G507422722


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
48 in
Weight
8.28
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480L1487
Zoro #
G507422722
UPC #
-
Country of Origin
China

Dimensions

Inside Length
48 in
Top Width
14.87 in
Belt Trade Size
L
Pitch Length
48 in

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Weight
8.28
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
128
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
480L1487

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.