Shop BESTORQ

Timing Belt Model 480MXL1262 48 in Effective length and 1262 in Top Width

  • Mfr # 480MXL1262

  • Zoro # G607424831


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Height
0.044 in
Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480MXL1262
Zoro #
G607424831
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
48 in
Belt Trade Size
MXL
Top Width
12.62 in
Pitch Length
48 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
2.13
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
480MXL1262
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
600
Tooth Location
One Side
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.