
Timing Belt Model 480XL1212 48 in Effective length and 1212 in Top Width
Mfr # 480XL1212
Zoro # G407426721
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
48 in
Number of Teeth - Timing Belts
240
Pitch - Timing Belts
0.2
Width - Timing Belts
12.12 in
Industry Number - Timing Belts
480XL1212
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480XL1212
Zoro #
G407426721
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
48 in
Width - Timing Belts
12.12 in
Inside Length
48 in
Details
Number of Teeth - Timing Belts
240
Pitch - Timing Belts
0.2
Industry Number - Timing Belts
480XL1212
Material
Rubber
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
2.1
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.