Shop BESTORQ
See all product information
Timing Belt Model 485H106 485 in Effective length and 106 in Top Width
Mfr # 485H106
Zoro # G907416390
product price:Â $46.65
/eaKey Features
Inside Length
48.5 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
485H106
Zoro #
G907416390
UPC #
-
Country of Origin
China
Dimensions
Inside Length
48.5 in
Pitch Length
48.5 in
Belt Trade Size
H
Top Width
1.06 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.4
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Number of Teeth
97
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
485H106
Tooth Location
One Side
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.