Shop BESTORQ

Timing Belt Model 485H369 485 in Effective length and 369 in Top Width

  • Mfr # 485H369

  • Zoro # G807417152


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Inside Length
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485H369
Zoro #
G807417152
UPC #
-
Country of Origin
China

Dimensions

Inside Length
48.5 in
Belt Trade Size
H
Pitch Length
48.5 in
Top Width
3.69 in

Details

Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
4.87
Storage Temp.
40F-100F
Color
BLACK
Industry Number
485H369
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
97
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.