Shop BESTORQ
See all product information
Timing Belt Model 485H581 485 in Effective length and 581 in Top Width
Mfr # 485H581
Zoro # G407417576
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Weight
7.67
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
48.5 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
485H581
Zoro #
G407417576
UPC #
-
Country of Origin
China
Dimensions
Inside Length
48.5 in
Top Width
5.81 in
Pitch Length
48.5 in
Belt Trade Size
H
Details
Weight
7.67
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Number of Teeth
97
Industry Number
485H581
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
0.5 in
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.