Shop BESTORQ
See all product information
Timing Belt Model 492XL106 492 in Effective length and 106 in Top Width
Mfr # 492XL106
Zoro # G207422213
product price:Â $41.85
/eaKey Features
Inside Length
49.2 in
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
492XL106
Zoro #
G207422213
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49.2 in
Belt Trade Size
XL
Top Width
1.06 in
Pitch Length
49.2 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.2
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
492XL106
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
246
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.