Shop BESTORQ
See all product information
Create Account
Timing Belt Model 492XL1137 492 in Effective length and 1137 in Top Width
Mfr # 492XL1137
Zoro # G407422440
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Inside Length
49.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
492XL1137
Zoro #
G407422440
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49.2 in
Belt Trade Size
XL
Top Width
11.37 in
Pitch Length
49.2 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Weight
2.04
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Pitch
0.2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
492XL1137
Number of Teeth
246
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.