Shop BESTORQ

Timing Belt Model 492XL1337 492 in Effective length and 1337 in Top Width

  • Mfr # 492XL1337

  • Zoro # G807422842


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Inside Length
49.2 in
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
2.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492XL1337
Zoro #
G807422842
UPC #
-
Country of Origin
China

Dimensions

Inside Length
49.2 in
Pitch Length
49.2 in
Top Width
13.37 in
Belt Trade Size
XL

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
2.4
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Industry Number
492XL1337
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.2 in
Tooth Location
One Side
Number of Teeth
246
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.