Shop BESTORQ
See all product information
Timing Belt Model 492XL162 492 in Effective length and 162 in Top Width
Mfr # 492XL162
Zoro # G907422995
product price:Â $60.79
/eaKey Features
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
492XL162
Zoro #
G907422995
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49.2 in
Top Width
1.62 in
Belt Trade Size
XL
Pitch Length
49.2 in
Details
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
0.3
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Coating
Nylon
Pitch
0.2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Industry Number
492XL162
Number of Teeth
246
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.