Shop BESTORQ

Timing Belt Model 492XL1769 492 in Effective length and 1769 in Top Width

  • Mfr # 492XL1769

  • Zoro # G607423162


product price:  $546.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Weight
3.18
Inside Length
49.2 in
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492XL1769
Zoro #
G607423162
UPC #
-
Country of Origin
China

Dimensions

Inside Length
49.2 in
Top Width
17.69 in
Belt Trade Size
XL
Pitch Length
49.2 in

Details

Weight
3.18
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
492XL1769
Pitch
0.2 in
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
246
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.