
Timing Belt Model 495L169 495 in Effective length and 169 in Top Width
Mfr # 495L169
Zoro # G607424985
product price:Â $71.65
/eaKey Features
Storage Temp.
40F-100F
Inside Length
49.5 in
Weight
0.98
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
495L169
Zoro #
G607424985
UPC #
-
Country of Origin
China
Dimensions
Inside Length
49.5 in
Belt Trade Size
L
Pitch Length
49.5 in
Top Width
1.69 in
Details
Storage Temp.
40F-100F
Weight
0.98
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Number of Teeth
132
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Industry Number
495L169
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.