Shop BESTORQ
See all product information
Timing Belt Model 500L312 50 in Effective length and 312 in Top Width
Mfr # 500L312
Zoro # G207421421
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
50 in
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500L312
Zoro #
G207421421
UPC #
-
Country of Origin
China
Dimensions
Inside Length
50 in
Pitch Length
50 in
Belt Trade Size
L
Top Width
3.12 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
1.85
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.375 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
500L312
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
133
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.