Shop BESTORQ

Timing Belt Model 507XH675 507 in Effective length and 675 in Top Width

  • Mfr # 507XH675

  • Zoro # G607425562


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
21.51
Storage Temp.
40F-100F
Inside Length
50.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
507XH675
Zoro #
G607425562
UPC #
-
Country of Origin
China

Dimensions

Inside Length
50.7 in
Top Width
6.75 in
Belt Trade Size
XH
Pitch Length
50.7 in

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
21.51
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Pitch
0.875 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
57
Industry Number
507XH675
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.