Shop BESTORQ

Timing Belt Model 510L150 51 in Effective length and 15 in Top Width

  • Mfr # 510L150

  • Zoro # G207418964


product price:  $54.99
/ea

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Weight
0.89
Standards
RMA
Inside Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510L150
Zoro #
G207418964
UPC #
-
Country of Origin
China

Dimensions

Inside Length
51 in
Pitch Length
51 in
Belt Trade Size
L
Top Width
1.5 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Weight
0.89
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
0.375 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
136
Industry Number
510L150

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.