
Shop BESTORQ
See all product information
Timing Belt Model 510L200 51 in Effective length and 2 in Top Width
Mfr # 510L200
Zoro # G907419179
product price:Â $76.69
/eaKey Features
Gearbelt Type
Timing Belt
Weight
1.19
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
510L200
Zoro #
G907419179
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Pitch Length
51 in
Top Width
2 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Weight
1.19
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
510L200
Number of Teeth
136
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.