Shop BESTORQ
See all product information
Timing Belt Model 510XL337 51 in Effective length and 337 in Top Width
Mfr # 510XL337
Zoro # G207421674
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
51 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
510XL337
Zoro #
G207421674
UPC #
-
Country of Origin
China
Dimensions
Inside Length
51 in
Top Width
3.37 in
Belt Trade Size
XL
Pitch Length
51 in
Details
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.62
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
510XL337
Pitch
0.2 in
Tooth Location
One Side
Number of Teeth
255
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.