Shop BESTORQ

Timing Belt Model 518MXL1462 518 in Effective length and 1462 in Top Width

  • Mfr # 518MXL1462

  • Zoro # G607426552


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Weight
2.66
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518MXL1462
Zoro #
G607426552
UPC #
-
Country of Origin
China

Dimensions

Inside Length
51.8 in
Height
0.044 in
Top Width
14.62 in
Belt Trade Size
MXL
Pitch Length
51.8 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
2.66
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
518MXL1462
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
647

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.