Shop BESTORQ

Timing Belt Model 518MXL187 518 in Effective length and 187 in Top Width

  • Mfr # 518MXL187

  • Zoro # G907427228


product price:  $73.25
/ea

Key Features

Inside Length
51.8 in
Weight
0.34
Height
0.044 in
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518MXL187
Zoro #
G907427228
UPC #
-
Country of Origin
China

Dimensions

Inside Length
51.8 in
Height
0.044 in
Top Width
1.87 in
Pitch Length
51.8 in
Belt Trade Size
MXL

Details

Weight
0.34
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Belt Coating
Nylon
Pitch
0.08 in
Tooth Location
One Side
Industry Number
518MXL187
Number of Teeth
647
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.