Shop BESTORQ

Timing Belt Model 520H169 52 in Effective length and 169 in Top Width

  • Mfr # 520H169

  • Zoro # G507419302


product price:  $78.55
/ea

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Inside Length
52 in
Temp. Range
-30 F to 160 F
Weight
2.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520H169
Zoro #
G507419302
UPC #
-
Country of Origin
China

Dimensions

Inside Length
52 in
Belt Trade Size
H
Pitch Length
52 in
Top Width
1.69 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
2.4
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
520H169
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.5 in
Number of Teeth
104
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.