Shop BESTORQ
See all product information
Timing Belt Model 525H844 525 in Effective length and 844 in Top Width
Mfr # 525H844
Zoro # G207422084
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Gearbelt Type
Timing Belt
Weight
12.06
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
525H844
Zoro #
G207422084
UPC #
-
Country of Origin
China
Dimensions
Inside Length
52.5 in
Belt Trade Size
H
Pitch Length
52.5 in
Top Width
8.44 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Weight
12.06
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Number of Teeth
105
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
525H844
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.