Shop BESTORQ

Timing Belt Model 525L150 525 in Effective length and 15 in Top Width

  • Mfr # 525L150

  • Zoro # G107423020


product price:  $60.15
/ea

Key Features

Inside Length
52.5 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
525L150
Zoro #
G107423020
UPC #
-
Country of Origin
China

Dimensions

Inside Length
52.5 in
Belt Trade Size
L
Top Width
1.5 in
Pitch Length
52.5 in

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
0.92
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
140
Industry Number
525L150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.