Shop BESTORQ

Timing Belt Model 52MXL033 - 5.2 in Outside Length - 0.33 in Top Width

  • Mfr # 52MXL033

  • Zoro # G503634969


product price:  $9.65
/ea

Key Features

Top Width
0.33 in
Temp. Range
-30 F to 160 F
Weight
0 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52MXL033
Zoro #
G503634969
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.33 in
Height
0.044 in
Pitch Length
5.2 in
Belt Trade Size
MXL

Details

Temp. Range
-30 F to 160 F
Weight
0 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
52MXL033
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
65
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.33 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 5.2inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.