Shop BESTORQ

Timing Belt Model 52MXL088 - 5.2 in Outside Length - 0.88 in Top Width

  • Mfr # 52MXL088

  • Zoro # G503635508


product price:  $12.99
/ea

Key Features

Top Width
0.88 in
Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52MXL088
Zoro #
G503635508
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.88 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
5.2 in

Details

Temp. Range
-30 F to 160 F
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Pitch
0.08 in
Belt Coating
Nylon
Number of Teeth
65
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
52MXL088

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.88 inches Material: Rubber Number of Ribs: 1 Pitch Length: 5.2inches Depth: 0.044 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.