Shop BESTORQ
See all product information
Timing Belt Model 52MXL1212 52 in Effective length and 1212 in Top Width
Mfr # 52MXL1212
Zoro # G607424855
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Inside Length
5.2 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52MXL1212
Zoro #
G607424855
UPC #
-
Country of Origin
China
Dimensions
Inside Length
5.2 in
Height
0.044 in
Pitch Length
5.2 in
Top Width
12.12 in
Belt Trade Size
MXL
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
0.23
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Tooth Shape
Trapezoidal
Industry Number
52MXL1212
Belt Coating
Nylon
Number of Teeth
65
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.