Shop BESTORQ
See all product information
Timing Belt Model 530XL1569 53 in Effective length and 1569 in Top Width
Mfr # 530XL1569
Zoro # G807419347
product price:Â $628.99
/ea
Free Shipping & Returns
Key Features
Weight
3.19
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Inside Length
53 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530XL1569
Zoro #
G807419347
UPC #
-
Country of Origin
China
Dimensions
Inside Length
53 in
Belt Trade Size
XL
Top Width
15.69 in
Pitch Length
53 in
Details
Weight
3.19
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Industry Number
530XL1569
Pitch
0.2 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
265
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.