
Timing Belt Model 531-3M-100 - 20.91 in Outside Length - 3.94 in Top Width
Mfr # 531-3M-100
Zoro # G003635886
product price:Â $54.35
/eaKey Features
Top Width
100 mm
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
1.3 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
531-3M-100
Zoro #
G003635886
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
531 mm
Details
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
1.3 lbs.
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Pitch
3 mm
Item
Timing Belt
Number of Teeth
177
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
531-3M-100
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.94 inches Material: Rubber Number of Ribs: 1 Pitch Length: 20.91inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.