Shop BESTORQ

Timing Belt Model 531-3M-200 - 20.91 in Outside Length - 7.87 in Top Width

  • Mfr # 531-3M-200

  • Zoro # G403635837


product price:  $94.69
/ea

Key Features

Top Width
200 mm
Number of Ribs
1
Height
0.09 in
Temp. Range
-30 F to 160 F
Weight
1.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
531-3M-200
Zoro #
G403635837
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.09 in
Pitch Length
531 mm
Belt Trade Size
3M

Details

Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
1.3 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Pitch
3 mm
Number of Teeth
177
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
531-3M-200
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 20.91inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.