Shop BESTORQ

Timing Belt Model 535H1337 535 in Effective length and 1337 in Top Width

  • Mfr # 535H1337

  • Zoro # G907420984


product price:  $524.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Inside Length
53.5 in
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
535H1337
Zoro #
G907420984
UPC #
-
Country of Origin
China

Dimensions

Inside Length
53.5 in
Belt Trade Size
H
Top Width
13.37 in
Pitch Length
53.5 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
19.64
Standards
RMA
Color
BLACK
Item
Timing Belt
Pitch
0.5 in
Number of Teeth
107
Maximum Operating Temperature
160 Degrees F
Industry Number
535H1337
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.