
Timing Belt Model 540H575 - 54 in Outside Length - 5.75 in Top Width
Mfr # 540H575
Zoro # G803634850
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.75 in
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
1.8 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540H575
Zoro #
G803634850
UPC #
-
Country of Origin
China
Dimensions
Top Width
5.75 in
Height
0.17 in
Belt Trade Size
H
Pitch Length
54 in
Details
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
1.8 lbs.
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
108
Tooth Location
One Side
Industry Number
540H575
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 54 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.