Shop BESTORQ

Timing Belt Model 540XL1362 54 in Effective length and 1362 in Top Width

  • Mfr # 540XL1362

  • Zoro # G407416586


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
2.77
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540XL1362
Zoro #
G407416586
UPC #
-
Country of Origin
China

Dimensions

Inside Length
54 in
Belt Trade Size
XL
Pitch Length
54 in
Top Width
13.62 in

Details

Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
2.77
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
270
Industry Number
540XL1362
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.