Shop BESTORQ
See all product information
Timing Belt Model 540XL169 54 in Effective length and 169 in Top Width
Mfr # 540XL169
Zoro # G407417118
product price:Â $67.39
/eaKey Features
Banded Belt
No
Inside Length
54 in
Temp. Range
-30 F to 160 F
Weight
0.35
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540XL169
Zoro #
G407417118
UPC #
-
Country of Origin
China
Dimensions
Inside Length
54 in
Top Width
1.69 in
Pitch Length
54 in
Belt Trade Size
XL
Details
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.35
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.2 in
Tooth Shape
Trapezoidal
Number of Teeth
270
Industry Number
540XL169
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.