Shop BESTORQ
See all product information
Timing Belt Model 548L1619 548 in Effective length and 1619 in Top Width
Mfr # 548L1619
Zoro # G107421385
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Inside Length
54.8 in
Temp. Range
-30 F to 160 F
Weight
10.3
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
548L1619
Zoro #
G107421385
UPC #
-
Country of Origin
China
Dimensions
Inside Length
54.8 in
Top Width
16.19 in
Belt Trade Size
L
Pitch Length
54.8 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
10.3
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
548L1619
Tooth Location
One Side
Number of Teeth
146
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.