Timing Belt Model 555H1137 555 in Effective length and 1137 in Top Width

  • Mfr # 555H1137

  • Zoro # G107426793


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Weight
17.17
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555H1137
Zoro #
G107426793
UPC #
-
Country of Origin
China

Dimensions

Inside Length
55.5 in
Pitch Length
55.5 in
Belt Trade Size
H
Top Width
11.37 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Weight
17.17
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Item
Timing Belt
Industry Number
555H1137
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
111
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.