Shop BESTORQ
See all product information
Timing Belt Model 555H225 555 in Effective length and 225 in Top Width
Mfr # 555H225
Zoro # G107427707
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Weight
3.4
Inside Length
55.5 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555H225
Zoro #
G107427707
UPC #
-
Country of Origin
China
Dimensions
Inside Length
55.5 in
Top Width
2.25 in
Pitch Length
55.5 in
Belt Trade Size
H
Details
Weight
3.4
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
111
Maximum Operating Temperature
160 Degrees F
Industry Number
555H225
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.