Shop BESTORQ
See all product information
Create Account
Timing Belt Model 555L032 - 55.5 in Outside Length - 0.32 in Top Width
Mfr # 555L032
Zoro # G803635598
product price:Â $14.15
/eaKey Features
Top Width
0.32 in
Application
Heavy Duty General Application
Standards
RMA
Height
0.14 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
555L032
Zoro #
G803635598
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.32 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
55.5 in
Details
Application
Heavy Duty General Application
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Pitch
3/8 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
148
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
555L032
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.32 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.