Shop BESTORQ

Timing Belt Model 560H1287 56 in Effective length and 1287 in Top Width

  • Mfr # 560H1287

  • Zoro # G807419118


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Inside Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560H1287
Zoro #
G807419118
UPC #
-
Country of Origin
China

Dimensions

Inside Length
56 in
Top Width
12.87 in
Belt Trade Size
H
Pitch Length
56 in

Details

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
19.61
Color
BLACK
Item
Timing Belt
Pitch
0.5 in
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
112
Reinforcing Cord Material
Fiberglass
Industry Number
560H1287

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.