Shop BESTORQ

Timing Belt Model 566XL119 566 in Effective length and 119 in Top Width

  • Mfr # 566XL119

  • Zoro # G207427270


product price:  $50.49
/ea

Key Features

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.25
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
566XL119
Zoro #
G207427270
UPC #
-
Country of Origin
China

Dimensions

Inside Length
56.6 in
Top Width
1.19 in
Belt Trade Size
XL
Pitch Length
56.6 in

Details

Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.25
Storage Temp.
40F-100F
Standards
RMA
Banded Belt
No
Color
BLACK
Tooth Shape
Trapezoidal
Industry Number
566XL119
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Number of Teeth
283
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.