Shop BESTORQ

Timing Belt Model 56MXL819 56 in Effective length and 819 in Top Width

  • Mfr # 56MXL819

  • Zoro # G707418129


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Inside Length
5.6 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56MXL819
Zoro #
G707418129
UPC #
-
Country of Origin
China

Dimensions

Inside Length
5.6 in
Height
0.044 in
Pitch Length
5.6 in
Top Width
8.19 in
Belt Trade Size
MXL

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.17
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
56MXL819
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
70
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.