Shop BESTORQ
See all product information
Timing Belt Model 574L150 574 in Effective length and 15 in Top Width
Mfr # 574L150
Zoro # G207425405
product price:Â $75.15
/eaKey Features
Weight
1
Inside Length
57.4 in
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
574L150
Zoro #
G207425405
UPC #
-
Country of Origin
China
Dimensions
Inside Length
57.4 in
Pitch Length
57.4 in
Top Width
1.5 in
Belt Trade Size
L
Details
Weight
1
Standards
RMA
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Belt Coating
Nylon
Industry Number
574L150
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
153
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.