Shop BESTORQ
See all product information
Timing Belt Model 581L125 - 58.1 in Outside Length - 1.25 in Top Width
Mfr # 581L125
Zoro # G503635980
product price:Â $33.49
/eaKey Features
Top Width
1.25 in
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.14 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
581L125
Zoro #
G503635980
UPC #
-
Country of Origin
China
Dimensions
Top Width
1.25 in
Height
0.14 in
Belt Trade Size
L
Pitch Length
58.1 in
Details
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
2 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
581L125
Reinforcing Cord Material
Fiberglass
Pitch
3/8 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.25 inches Material: Rubber Number of Ribs: 1 Pitch Length: 58.1 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.